Shop Resideo Sale
Main product image of PES-130-PW Adjustable Flow Control Magnetic Drive Pump (130 GPH @ 1', 6' Cord, 115V)
Magnifying glass
Hover image to zoom

PES-130-PW Adjustable Flow Control Magnetic Drive Pump (130 GPH @ 1', 6' Cord, 115V)

SKU:
566716
Rating:
(2)
Q&A:
(0)
PES-130-PW Adjustable Flow Control Magnetic Drive Pump (130 GPH @ 1', 6' Cord, 115V)
Magnifying glass
Hover image to zoom
$48.16 each
In Stock
In Stock
Get 4 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Cord Length
6'
Product Highlight: Amperage
0.23 Amps
Product Highlight: Wattage
11 Watts
Product Highlight: Flow at 1 FT Head
130 GPH

Description

–
PES-Series Designed to operate continuously with minimal energy consumption, Little GIANT magnetic-drive pumps offer a corrosion resistant body specifically for submersible use. Easy to install and maintain, magnetic-drive pumps are ideal for a variety of applications.

Features:
  • Built-in adjustable flow control valve
  • Ceramic shaft for longer life
  • Great for table top features
  • 3 Year Warranty

Specifications:
  • 130 GPH @ 1'
  • 85 GPH @ 3'
  • 11 Watts
  • 115V
  • 1/2", 5/8" Discharge Barb

Specs

–
Shutoff Head (ft.):

5.5'

Cord Length:

6'

Voltage:

115V

Amperage:

0.23

Wattage:

11

Discharge Barb:

1/2", 5/8"

Flow at 1 FT Head:

130 GPH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great fountain pump

great small pump to run our backyard fountain, does great job of recirculating the water
ron
los angeles
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for the price

Powerful for my hydroponic setups
Henry
Sacramento
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy