Apply to be a TradeMaster!
Main product image of PES-1000-PW Adjustable Flow Control Magnetic Drive Pump (1150 GPH @ 1', 15' Cord, 115V)
Magnifying glass
Hover image to zoom

PES-1000-PW Adjustable Flow Control Magnetic Drive Pump (1150 GPH @ 1', 15' Cord, 115V)

SKU:
566722
Rating:
(4)
Q&A:
(1)
PES-1000-PW Adjustable Flow Control Magnetic Drive Pump (1150 GPH @ 1', 15' Cord, 115V)
Magnifying glass
Hover image to zoom
$149.00 each
In Stock
In Stock
Get 3 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Cord Length
15'
Product Highlight: Amperage
1.4 Amps
Product Highlight: Wattage
160 Watts
Product Highlight: Flow at 1 FT Head
1150 GPH

Description

–
PES-Series Designed to operate continuously with minimal energy consumption, Little GIANT magnetic-drive pumps offer a corrosion resistant body specifically for submersible use. Easy to install and maintain, magnetic-drive pumps are ideal for a variety of applications.

Features:
  • Built-in adjustable flow control valve
  • Ceramic shaft for longer life
  • Great for table top features
  • 3 Year Warranty

Specifications:
  • 1150 GPH @ 1'
  • 965 GPH @ 3'
  • 775 GPH @ 5'
  • 200 GPH @ 10'
  • 160 Watts
  • 115V
  • 1" Discharge Barb

Specs

–
Shutoff Head (ft.):

11.75'

Cord Length:

15'

Voltage:

115V

Amperage:

1.4

Wattage:

160

Discharge Barb:

1"

Flow at 1 FT Head:

1150 GPH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Quality pump 3 year warranty I would highly recommend

We replaced our pump in a fountain in our back yard. The previous pump was 500GPH so this is a significant upgrade which allows the pump to operated @ 75% capacity. So far 1 month in it is working flawlessly.
Gardner
Nipomo, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

The pump arrived quickly. Directions were simple. Easy to set up - works great - no problems thus far. Love that it has a 3 year warranty. Would highly recommend.
Gail
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for bubbling fountain

Works great for application. Pay special attention to the size of the barbed fittings supplied with the pump for your application. Thanks SupplyHouse.com for great prices and incredibly fast shipping!
Ybhandy
Idaho
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company, highly recommended

Excellent product, quick shipping no problems, I will purchase from them in the future.
Blimpboy
Sandia Park, New Mexico
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: weight of item?

Asked by sheryl 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Sheryl, thanks for writing in. The weight is 4.1 lb.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy