Apply to be a TradeMaster!
Main product image of F70-7300 Energy Efficient Wet Rotor Pump (7300 GPH @ 0', 40' Cord, 115V)
Magnifying glass
Hover image to zoom

F70-7300 Energy Efficient Wet Rotor Pump (7300 GPH @ 0', 40' Cord, 115V)

SKU:
566729
Rating:
(1)
Q&A:
(0)
F70-7300 Energy Efficient Wet Rotor Pump (7300 GPH @ 0', 40' Cord, 115V)
Magnifying glass
Hover image to zoom
$584.22 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Cord Length
40'
Product Highlight: Amperage
5.5 Amps
Product Highlight: Wattage
660 Watts
Product Highlight: Discharge
2" MNPT

Description

–
Little GIANT wet rotor canned motor pumps are designed with multi-purpose flexibility right into the pump. They can be used submersed or externally, mounted vertically or horizontally. With MNPT threads and fittings built in, attaching fittings is a breeze. The included pre-filter makes these pumps built for flexibility and durability in any decorative water application.

Features:
  • Constructed without mechanical seal or oil
  • Screw attachment to hold screen in place
  • Rope/cable loop for deep installation retrieval
  • Modular screen ability
  • MNPT threads and fittings built in so attaching fittings is a breeze
  • Accepts threaded fittings (not included) and accepts rubber coupling (not included)
  • Easy carry handle
  • Mounting holes in all four feet
  • 2 Year Warranty

Specifications:
  • 7365 GPH @ 0'
  • 7095 GPH @ 1'
  • 5930 GPH @ 5'
  • 4665 GPH @ 10'
  • 3195 GPH @ 15'
  • 2040 GPH @ 20'
  • 725 GPH @ 25'
  • 660 Watts
  • 115V
  • 60HZ
  • 2" MNPT and SPIG Discharge and Inlet
  • 40' Cord

Specs

–
Shutoff Head (ft.):

28'

Cord Length:

40'

Voltage:

115V

Hertz:

60

Amperage:

5.5

Wattage:

660

Discharge:

2" MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Love the pump

Plenty of flow
Mike the waterfall guy
St. George ut
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy