Apply to be a TradeMaster!
Main product image of SubDrive Duplex Alternator
Magnifying glass
Hover image to zoom

SubDrive Duplex Alternator

SKU:
5850012000
Rating:
(0)
Q&A:
(0)
SubDrive Duplex Alternator
Magnifying glass
Hover image to zoom
$613.79 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Franklin Electric SubDrive Duplex Alternator allows for two Franklin Electric SubDrive units to operate on the same water system and share the work load equally. The Alternator will alternate between the two SubDrive units when the defined amount of run time has been reached. The Alternator is specifically designed for use with Franklin Electric SubDrive products.

Features
  • Works with entire SubDrive product family
  • Selectable alternate timing
  • Pump status indicator lights
  • Fault detection
  • Fail safe operation
  • Manual override push-button
  • Alarm circuit contacts
  • NEMA 4 enclosure
  • Low voltage wiring connections

Includes
  • Controller Unit
  • Sensor Cable (Pressure Sensors, 4-conductor)
  • Sensor Cable (SubDrives, 2-conductor) X2
  • Mounting Brackets
  • Outdoor Rated 120 VAC/12 VAC Transformer
  • Transformer Output Cable
  • Rubber Plug
  • Installation Manual

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy