Apply to be a TradeMaster!
Main product image of RS-5 Remote Switch for Submersible Pumps, 10' Cord
Magnifying glass
Hover image to zoom

RS-5 Remote Switch for Submersible Pumps, 10' Cord

SKU:
599008
Rating:
(3)
Q&A:
(1)
RS-5 Remote Switch for Submersible Pumps, 10' Cord
Magnifying glass
Hover image to zoom
$66.97 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
10 Amps
Product Highlight: Cord Length
10'

Description

–
Converts any manual pump, up through 1/2 HP (10 max. run amps), to automatic. When mounted to 5-MSP or 6-CIM-R pump, "on" level range is 6" - 9" (15.2cm - 22.8cm), "off" level range is 1" - 4" (2.54cm - 10.2cm).

Features: Converts any manual pump to automatic operation, up through 1/2 HP UL/CSA listed

Specs

–
Horse Power:

1/2

Application:

Plumbing

Voltage:

115V

Amperage:

10

Approvals:

UL/CSA

Cord Length:

10'

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exact replacement

Little Giant pump used for "ponding" low level water removal. Now used as aux. sump pump years later. RS 5 works!
Michael
Oakland CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ordering From SupplyHouse.com Never Disappoints

I always get exactly what I need, orders are fast and always correct.
Jessica
Irving, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This remote switch works

I've had neighbors complain about submersible pumps not kicking on when needed. I even went to a house that had 3 inches of water in their finished basement. their recently (1 yr) pumps did not activate. I checked for power - ok -went to the riser drain pipe and gave it a thud with my hand and the pump kicked on My old one failed after 13 years as a low water switch for my pond pump - about a $400 pump. It protects it from burning out by running when water is not available due to a clog in the filter system. And it did it's job countless times. When it failed, it prevented the pump from running and I found it to be the cause. It works by the pressure of the water pushing against a diaphragm and the diaphragm pushing a switch. Simple and foolproof.
Wayne
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how does remote switch connect to little giant pump

Asked by carmine 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the installation instructions found here on our site : http://s3.pexsupply.com/product_files/RS-5-Install1.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy