Apply to be a TradeMaster!
Main product image of RS-5 Remote Switch for Submersible Pumps, 18' Cord
Magnifying glass
Hover image to zoom

RS-5 Remote Switch for Submersible Pumps, 18' Cord

SKU:
599009
Rating:
(0)
Q&A:
(1)
RS-5 Remote Switch for Submersible Pumps, 18' Cord
Magnifying glass
Hover image to zoom
$85.85 each
In Stock
In Stock
Get 4 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
10 Amps
Product Highlight: Cord Length
18'

Description

–
Converts any manual pump, up through 1/2 HP (10 max. run amps), to automatic. When mounted to 5-MSP or 6-CIM-R pump, "on" level range is 6" - 9" (15.2cm - 22.8cm), "off" level range is 1" - 4" (2.54cm - 10.2cm).

Features: Converts any manual pump to automatic operation, up through 1/2 HP UL/CSA listed

Specs

–
Horse Power:

1/2

Application:

Plumbing

Voltage:

115V

Amperage:

10

Approvals:

UL/CSA

Weight (lbs):

1.75 lbs

Cord Length:

18'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this come with the mounting screws?

Asked by Dave 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it comes with the two required slot drive screws.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy