Apply to be a TradeMaster!
Main product image of RS-5LL Remote Switch for Submersible Pumps, 18' Cord
Magnifying glass
Hover image to zoom

RS-5LL Remote Switch for Submersible Pumps, 18' Cord

SKU:
599014
Rating:
(2)
Q&A:
(1)
RS-5LL Remote Switch for Submersible Pumps, 18' Cord
Magnifying glass
Hover image to zoom
$85.95 each
In Stock
In Stock
Get 3 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
18'
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
10 Amps

Description

–
Like RS-5, but activates at a lower water level. "On" level: 2"- 3". "Off" level: .5" - 1.5" when mounted to 5-MSP. For pumps up through 1/3HP.

Features:
  • Converts any manual pump to automatic operation, up through 1/3 HP
  • UL/CSA listed
  • Specs

    –
    Cord Length:

    18'

    Horse Power:

    1/3

    Application:

    Plumbing

    Voltage:

    115V

    Amperage:

    10

    Approvals:

    UL/CSA

    Weight (lbs):

    1.75 lbs

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    I Purchase This Float Regularly

    We run several production lines and use these floats with the little giant pumps. They work excellent.
    TGIBBO
    Prescott AZ
    11 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just The Right Part

    When the pump still works but you can't rely on the switch, replace it! Beats trying to replace individual components.
    Cousin VInnie
    Massachusetts
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: What is the difference between 599014 and 599019

    Asked by Boffo 3 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse

    Hi! The 599014 has an 18' Cord and the 599019 has a 25' Cord. Both are the same RS-5LL Remote Switch.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy