Apply to be a TradeMaster!
Main product image of RS-5LL Remote Switch for Submersible Pumps, 25' Cord
Magnifying glass
Hover image to zoom

RS-5LL Remote Switch for Submersible Pumps, 25' Cord

SKU:
599019
Rating:
(1)
Q&A:
(1)
RS-5LL Remote Switch for Submersible Pumps, 25' Cord
Magnifying glass
Hover image to zoom
$97.99 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
10 Amps

Description

–
Converts any manual pump, up through 1/3 HP (10 max. run amps), to automatic. When mounted to 5-MSP pump, "on" level range is 2" - 3" (5.1cm - 7.6cm), "off" level range is 1/2" - 1 1/2" (1.2cm - 3.8cm).

Features:
  • Converts any manual pump to automatic operation, up through 1/3 HP
  • UL/CSA listed
  • Specs

    –
    Cord Length:

    25'

    Horse Power:

    1/3

    Application:

    Plumbing

    Voltage:

    115V

    Amperage:

    10

    Approvals:

    UL/CSA

    Weight (lbs):

    2.25 lbs

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Hard to find product available at Supply House

    This diaphragm switch has an unusual short range - on to off 1 1/2". Hard to find and was not available anywhere but the Supply House. The 3" on/off range is much more common it seems, but it didn't suit my needs for the utility pump application required. Never used SH before. Glad I did. Their price was reasonable and delivery was quick. This Little Giant switch works as promised. Will use SH as my first choice from now on.
    Anthony
    ID
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Will this work with my Zoeller pump with the notoriously unreliable float switch? The last time the switch failed the pump ran continuously. With that in mind, at what height should the remote switch be installed?

    Asked by Roguishly Charming (really!) 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    if its a 110/120 standard outlet power cord yes it should. that would be based on what Zoeller requires for an operating water level.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy