Shop Little Giant
Main product image of RFSN-6 Piggyback Wide Angle Remote Float Switch
Magnifying glass
Hover image to zoom

RFSN-6 Piggyback Wide Angle Remote Float Switch

Brand:
Little Giant
SKU:
599118
Rating:
(3)
Q&A:
(0)
RFSN-6 Piggyback Wide Angle Remote Float Switch
Magnifying glass
Hover image to zoom
$53.29 each
In Stock
In Stock
Get 6 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/2-1 HP
Product Highlight: Voltage
115/230V
Product Highlight: Amperage
13 Amps

Description

This Remote Float Switch, (aka Wide Angle)is a direct-acting, in-line control system for automatically controlling wastewater, effluent, and sewage pumps. Float switch consists of one float, a cord with piggyback plug, one large mounting strap and two small adjustable mounting clamps.
  • Convert any manual pump to an automatic pump, up through 1/2 HP or 1 HP
  • Specs

    Cord Length:

    10'

    Application:

    Plumbing

    Horse Power:

    1/2-1

    Voltage:

    115/230V

    Amperage:

    13

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    I WOULD RECOMEND

    This float switch seems to be well made. better then my old one. It works great for my sump pump.
    WAYNE
    WESTWOOD NJ
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works great

    10 year float on pump worked but was sticking so powered new bam good as new.
    Johnny5
    SC
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Float switch

    Friendly smart people got my item quickly.
    Nic
    Eureka springs Arkansas
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy