Apply to be a TradeMaster!
Main product image of RFSN-10 Piggyback Wide Angle Remote Float Switch
Magnifying glass
Hover image to zoom

RFSN-10 Piggyback Wide Angle Remote Float Switch

SKU:
599119
Rating:
(0)
Q&A:
(0)
RFSN-10 Piggyback Wide Angle Remote Float Switch
Magnifying glass
Hover image to zoom
$70.42 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
1/2-1 HP
Product Highlight: Voltage
115/230V
Product Highlight: Amperage
13 Amps

Description

–
This Remote Float Switch, (aka Wide Angle) is a direct-acting, in-line control system for automatically controlling wastewater, effluent, and sewage pumps. Float switch consists of one float, a cord with piggyback plug, one large mounting strap and two small adjustable mounting clamps.
  • Convert any manual pump to an automatic pump, up through 1/2 HP or 1 HP

Specs

–
Cord Length:

25'

Application:

Plumbing

Horse Power:

1/2-1

Voltage:

115/230V

Amperage:

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy