Apply to be a TradeMaster!
Main product image of RFSN-9 Piggyback Wide Angle Remote Float Switch
Magnifying glass
Hover image to zoom

RFSN-9 Piggyback Wide Angle Remote Float Switch

SKU:
599128
Rating:
(0)
Q&A:
(0)
RFSN-9 Piggyback Wide Angle Remote Float Switch
Magnifying glass
Hover image to zoom
$72.69 each
In Stock
In Stock
Get 5 Thu, Oct 29
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
230V
Product Highlight: Amperage
13 Amps

Description

–
This Remote Float Switch, (aka Wide Angle)is a direct-acting, in-line control system for automatically controlling wastewater, effluent, and sewage pumps. Float switch consists of one float, a cord with piggyback plug, one large mounting strap and two small adjustable mounting clamps.
  • Convert any manual pump to an automatic pump, up through 1/2 HP or 1 HP
  • Specs

    –
    Cord Length:

    15'

    Application:

    Plumbing

    Horse Power:

    1

    Voltage:

    230V

    Amperage:

    13

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy