Apply to be a TradeMaster!
Main product image of RFSN-16 Piggyback Wide Angle Remote Float Switch (20' Cord)
Magnifying glass
Hover image to zoom

RFSN-16 Piggyback Wide Angle Remote Float Switch (20' Cord)

SKU:
599211
Rating:
(0)
Q&A:
(0)
RFSN-16 Piggyback Wide Angle Remote Float Switch (20' Cord)
Magnifying glass
Hover image to zoom
$178.81 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
3/4 to 2 HP
Product Highlight: Voltage
115/230V
Product Highlight: Amperage
13 Amps
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
This Remote Float Switch, (aka Wide Angle) is a direct-acting, in-line control system for automatically controlling wastewater, effluent, and sewage pumps. Float switch consists of one float, a cord with piggyback plug, one large mounting strap and two small adjustable mounting clamps.

Specs

–
Cord Length:

20'

Application:

Plumbing

Horse Power:

3/4 to 2

Voltage:

115/230V

Amperage:

13

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy