Apply to be a TradeMaster!
Main product image of RVMS-10 Piggyback Vertical Mechanical Float Switch, 120v w/ 10' Cord
Magnifying glass
Hover image to zoom

RVMS-10 Piggyback Vertical Mechanical Float Switch, 120v w/ 10' Cord

SKU:
599261
Rating:
(6)
Q&A:
(0)
RVMS-10 Piggyback Vertical Mechanical Float Switch, 120v w/ 10' Cord
Magnifying glass
Hover image to zoom
$77.22 each
In Stock
In Stock
Get 14 Thu, Oct 29
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2-1 HP
Product Highlight: Voltage
120v
Product Highlight: Amperage
13 Amps
Product Highlight: Cord Length
10'

Description

–
Converts any manual pump, up through 1/2 HP (115V) and 1 HP (230V), 13 max. run amps, to automatic operation. Adjustable pumping range from 6.5" to .75". Designed for use in confined areas and not sensitive to turbulence.

Product Features:
  • Convert any manual pump to an automatic pump, up through 1/2 HP or 1 HP
  • Adjustable pumping range from 6.5" to .75"
  • Designed for use in confined areas
  • Not sensitive to turbulence
  • Includes (1) rubber grommet

Specs

–
Application:

Plumbing

Horse Power:

1/2-1

Voltage:

120v

Hertz:

50/60

Amperage:

13

Cord Length:

10'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 6 reviews
100% would recommend this product
4.33
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
33%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Work great

It works perfect
Float
Sub
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right float for tight quarters

I use this float switch when working on a Eco Flo septic pretreatment system due to the tight quarters in the pump basin.
Mack Man
Winooski, VT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked out fine.

I recommend this over the float-0n-A-Cord type. Does not hang up. Very easy to install.
Pat with the cat
Seneca Falls, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would shop here again.

I called for information about hard to find items. Customer service was patient and helpful. They had what I needed. Everything arrived in perfect condition and worked!
"B"
Jonesborough,TN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good but lacking

I needed to adjust the exact location on the stem and unless a part was missing there was only one rubber stopper, in addition a plate for mounting to the sump pump would have been convenient, this was a shallow sump application
NONE
YAKIMA, WA.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best i've tried

With 20 years here and a really high water table I've tried a lot of products. This switch is great because it can be adjusted to any height. I tried a cheaper big box store one and it failed in about a year, no savings there.I've modified mine with a longer rod (arrow shaft and SS cotter pins) for maximum on time to reduce on/off wear on the pump/switch and check valve.
water obsessed
Phila, PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy