Apply to be a TradeMaster!
Main product image of RVMS-15 Piggyback Vertical Mechanical Float Switch, 120v w/ 15' Cord
Magnifying glass
Hover image to zoom

RVMS-15 Piggyback Vertical Mechanical Float Switch, 120v w/ 15' Cord

SKU:
599262
Rating:
(0)
Q&A:
(0)
RVMS-15 Piggyback Vertical Mechanical Float Switch, 120v w/ 15' Cord
Magnifying glass
Hover image to zoom
$90.00 each
In Stock
In Stock
Get 3 Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Horse Power
1/2-1 HP
Product Highlight: Voltage
120v
Product Highlight: Amperage
13 Amps

Description

–
Converts any manual pump, up through 1/2 HP (115V) and 1 HP (230V), 13 max. run amps, to automatic operation. Adjustable pumping range from 6.5" to .75". Designed for use in confined areas and not sensitive to turbulence.

Features:
  • Convert any manual pump to an automatic pump, up through 1/2 HP or 1 HP
  • Adjustable pumping range from 6.5" to .75"
  • Designed for use in confined areas
  • Not sensitive to turbulence
  • Specs

    –
    Cord Length:

    15'

    Application:

    Plumbing

    Horse Power:

    1/2-1

    Voltage:

    120v

    Hertz:

    50/60

    Amperage:

    13

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy