Apply to be a TradeMaster!
Main product image of RVMS-20 Piggyback Vertical Mechanical Float Switch, 120v w/ 20' Cord
Magnifying glass
Hover image to zoom

RVMS-20 Piggyback Vertical Mechanical Float Switch, 120v w/ 20' Cord

SKU:
599263
Rating:
(2)
Q&A:
(0)
RVMS-20 Piggyback Vertical Mechanical Float Switch, 120v w/ 20' Cord
Magnifying glass
Hover image to zoom
$87.30 each
In Stock
In Stock
Get 4 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
1/2-1 HP
Product Highlight: Voltage
120v
Product Highlight: Amperage
13 Amps

Description

–
Converts any manual pump, up through 1/2 HP (115V) and 1 HP (230V), 13 max. run amps, to automatic operation. Adjustable pumping range from 6.5" to .75". Designed for use in confined areas and not sensitive to turbulence.

Features:
  • Convert any manual pump to an automatic pump, up through 1/2 HP or 1 HP
  • Adjustable pumping range from 6.5" to .75"
  • Designed for use in confined areas
  • Not sensitive to turbulence
  • Specs

    –
    Cord Length:

    20'

    Application:

    Plumbing

    Horse Power:

    1/2-1

    Voltage:

    120v

    Hertz:

    50/60

    Amperage:

    13

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    This was the switch I needed.

    It is compact enough to fit without hanging up. The cord length and amp rating is perfect for my needs.
    Handy
    lowcountry sc
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    RVMS-20 VERTICAL FLOAT SWITCH

    Attached float switch to little giant pump to drain pools
    pool guy
    hanford
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy