Apply to be a TradeMaster!
Main product image of RFSN-20 Wide Angle Float Switch, 230v
Magnifying glass
Hover image to zoom

RFSN-20 Wide Angle Float Switch, 230v

SKU:
599318
Rating:
(1)
Q&A:
(0)
RFSN-20 Wide Angle Float Switch, 230v
Magnifying glass
Hover image to zoom
$153.45 each
In Stock
In Stock
Get 4 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cord Length
20'
Product Highlight: Horse Power
3/4 to 2 HP
Product Highlight: Voltage
125/250v
Product Highlight: Amperage
20 Amps

Description

This Remote Float Switch, (aka Wide Angle) is a direct-acting, in-line control system for automatically controlling a variety of pumps. Float switch consists of one float with 20' power cord without plug, one large mounting strap and two small adjustable mounting clamps.

Features:
  • Convert any manual pump to an automatic pump, up through 3/4 HP or 2 HP
  • Controls pumps rated up to 20 amps
  • Automatically turns pump off in skimmer if water level drops
  • Plugless for easy direct wire installation
  • 20' cord
  • Specs

    Cord Length:

    20'

    Application:

    Plumbing

    Horse Power:

    3/4 to 2

    Voltage:

    125/250v

    Amperage:

    20

    Hertz:

    50/60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Good product

    This product works nicely, however I needed a high level shutoff for a well reservoir tank, so I used tie wraps and flipped the unit upside down. Works well, the only thing rough is since it is not centered, it is intermittent on the shut off portion, which I have to adapt to. Product works as defined.
    Jim
    Seattle, WA
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy