Apply to be a TradeMaster!
Main product image of WS50HAM-20, 1/2 HP, 130 GPM Manual Submersible High Head Effluent Pump 115V, 20 Ft. Cord
Magnifying glass
Hover image to zoom

WS50HAM-20, 1/2 HP, 130 GPM Manual Submersible High Head Effluent Pump 115V, 20 Ft. Cord

SKU:
620219
Rating:
(0)
Q&A:
(0)
WS50HAM-20, 1/2 HP, 130 GPM Manual Submersible High Head Effluent Pump 115V, 20 Ft. Cord
Magnifying glass
Hover image to zoom
$971.62 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 63.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Max Flow (GPM)
130 MAX GPM

Description

–
The Little Giant submersible effluent pump is specifically engineered to handle the tough demanding tasks for wastewater and effluent waste transfer with high efficiency and long term dependability. Ideal for use in residential, commercial, industrial, and agricultural applications with light to medium transfer demands such as dewatering, effluent waste, wastewater, and handling where such materials must be moved upward from a collection area to sewer lines, septic lines, or drainage areas.

  • 1 HP motor with overload protection
  • Designed for hi-torque with automatic reset
  • Cast iron motor and pump housing
  • Stainless steel heat treated shaft upper and lower ball bearings
  • Mechanical carbon/ceramic shaft seal
  • Handles 3/4" solids
  • cCSAus Listed

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

63'

Horse Power:

1/2

Type:

Manual

Voltage:

115V

Solids Size:

3/4"

Phase:

1

Max Flow (GPM):

130

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy