Apply to be a TradeMaster!
Main product image of WS100HM-12-20, 1 HP, 150 GPM Manual Submersible High Head Effluent Pump 208/230V, 20 Ft. Cord
Magnifying glass
Hover image to zoom

WS100HM-12-20, 1 HP, 150 GPM Manual Submersible High Head Effluent Pump 208/230V, 20 Ft. Cord

SKU:
620223
Rating:
(0)
Q&A:
(0)
WS100HM-12-20, 1 HP, 150 GPM Manual Submersible High Head Effluent Pump 208/230V, 20 Ft. Cord
Magnifying glass
Hover image to zoom
$1,239.03 each
In Stock
In Stock
Get 2 Mon, Nov 30 - Fri, Dec 4

Lift Gate

–
This product weighs 69.2 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
208/230V
Product Highlight: Max Flow (GPM)
150 MAX GPM

Description

–
WS100HM-12-20, 1 HP, 150 GPM Manual Submersible High Head Effluent Pump 208/230V, 20 Ft. Cord

Product Description
Effluent wastewater removal, dewatering, water transfer

Product Features
  • Split-phase, oil-filled motor
  • 150 gallons per minute
  • Automatic Float Switch
  • Premium Epoxy-Coated All Cast Iron Body Construction
  • Designed for high torque
  • Piggyback mechanical float option available for automatic operation
  • 2" NPT (51 mm) discharge
  • Handles solids up to 3/4" (19 mm) diameter
  • 120 °F (49 °C) liquid temperature rating
  • cCSAus listed

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

90'

Horse Power:

1

Type:

Manual

Voltage:

208/230V

Solids Size:

3/4"

Phase:

1

Max Flow (GPM):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy