COVID-19 Landing Page
Description
Applications: Effluent wastewater removal, dewatering, water transfer

Features:
  • Permanent Split Capacitor (PSC)
  • Designed for high torque with automatic reset
  • High head model
  • Solids handling vortex impeller
  • Piggyback mechanical float option available for automatic operation
  • 2" NPT (51 mm) discharge
  • Handles solids up to 3/4" (19 mm) diameter
  • 120 °F (49 °C) liquid temperature rating
  • cCSAus listed
    Read more
    Manuals (2)
    Specs
    Horse Power:
    1/2
    Voltage:
    115
    Shutoff Head (ft.):
    45
    Solids Size:
    3/4"
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.