Apply to be a TradeMaster!
Main product image of FLS-400 1/2 HP 115V Submersible Utility Pump
Magnifying glass
Hover image to zoom

FLS-400 1/2 HP 115V Submersible Utility Pump

SKU:
620240
Rating:
(2)
Q&A:
(0)
FLS-400 1/2 HP 115V Submersible Utility Pump
Magnifying glass
Hover image to zoom
$532.56 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Voltage
115V

Description

–
Typical applications include commercial, industrial, and home uses where liquid must be transferred or recirculated.

Features:
  • 1/2 HP PSC motor with overload protection
  • Designed for continuous duty
  • Stainless steel shell and suction strainer
  • Stainless steel shaft
  • Upper and lower ball bearings
  • Double mechanical seals
  • Specs

    –
    Cord Length:

    20'

    Application:

    Dewatering

    Type:

    Manual

    Voltage:

    115V

    Weight (lbs):

    24 lbs

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Open Now:
    9:00am–5:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    3 out of 2 reviews
    50% would recommend this product
    3
    out of 2 Reviews
    50% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    50%
    WRITE A REVIEW
    Customer Images
    Showing 1-2 of 2 reviews

    the pump is not as advertised

    the pump rusted and fell apart. i would not recommend this product to anyone.
    mike
    sacramento, ca
    7 years ago
    Was this review helpful to you?

    durable and powerful just what i needed

    i had a weaker pump for sometime to pump water from my sump to the fish tank. with iavs aquaponics build i need this to run on timer and with older pump it required double priming because the flow on the initial start was very weak. with this more powerful pump i actually have to control the flow since it would empty my sump in few minutes. i am very happy with the pump and will update if there are any issues.
    mike
    Sacramento, CA
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy