Apply to be a TradeMaster!
FIL-SWC16 Inline Flow Control Switch Up 2 HP 115/230

FIL-SWC16 Inline Flow Control Switch Up 2 HP 115/230

SKU:
91987103
Rating:
(0)
Q&A:
(0)
FIL-SWC16 Inline Flow Control Switch Up 2 HP 115/230
$104.66 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Amperage
16 Amps
Product Highlight: Horse Power
3/4 to 2 HP

Specs

–
Product Type:

Flow Control

Min Flow (GPM):

0.25

Thread Size:

1"

Voltage:

115/230V

Amperage:

16

Horse Power:

3/4 to 2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy