Apply to be a TradeMaster!
FIL-ADJ16-1G Inline Flow Control Switch UP to .75 HP 115 16A

FIL-ADJ16-1G Inline Flow Control Switch UP to .75 HP 115 16A

SKU:
91987105
Rating:
(0)
Q&A:
(0)
FIL-ADJ16-1G Inline Flow Control Switch UP to .75 HP 115 16A
91987105 has been discontinued
Discontinued April 2, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Amperage
16 Amps
Product Highlight: Horse Power
0.75 HP

Specs

–
Product Type:

Flow Control

Min Flow (GPM):

0.25

Thread Size:

1"

Voltage:

115V

Amperage:

16

Horse Power:

0.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm