Apply to be a TradeMaster!
FIL-CTL20 Inline Pump Pressure Up to 3 HP 115/230 Volt

FIL-CTL20 Inline Pump Pressure Up to 3 HP 115/230 Volt

SKU:
91987107
Rating:
(0)
Q&A:
(0)
FIL-CTL20 Inline Pump Pressure Up to 3 HP 115/230 Volt
$270.01 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Amperage
16 Amps
Product Highlight: Horse Power
1-3 HP

Specs

–
Product Type:

Pump

Min Flow (GPM):

0.25

Thread Size:

1-1/4"

Voltage:

115/230V

Amperage:

16

Horse Power:

1-3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy