Apply to be a TradeMaster!
Main product image of CV-SE3 3" Sewage Pump Check Valve
Magnifying glass
Hover image to zoom

CV-SE3 3" Sewage Pump Check Valve

SKU:
940023
Rating:
(0)
Q&A:
(0)
CV-SE3 3" Sewage Pump Check Valve
Magnifying glass
Hover image to zoom
$124.20 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
PVC

Description

–
Features
  • PVC check valve uses compression gaskets to connect to 3" IPS pipe
  • Full-flow design passes 3" solids
  • Uses compression gaskets to connect to 3" IPS pipe
  • Specs

    –
    Product Type:

    Check Valve

    Size:

    3"

    Material:

    PVC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy