Apply to be a TradeMaster!
Main product image of CFSW Weighted Control Float Switch
Magnifying glass
Hover image to zoom

CFSW Weighted Control Float Switch

SKU:
950266
Rating:
(0)
Q&A:
(0)
CFSW Weighted Control Float Switch
Magnifying glass
Hover image to zoom
$85.18 each
In Stock
In Stock
Get 9 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Voltage
115V, 230V
Product Highlight: Amperage
5 Amps

Description

–
Little Giant CFSW Weighted Control Float Switch, 20' Power Cord. Weighted control float switch provides automatic control of a pump in water and sewage effluent applications. For use with MGP Series control panels.

Features:
  • Includes cable weight for tether point
  • Mechanically activated contacts
  • Not sensitive to rotation
  • 5 amp, 115/230 VAC, 50/60 Hz
  • For use with MGP Series control panels
  • Control Float Switch Only, Not For Pump Operating Current
  • Specs

    –
    Cord Length:

    20'

    Voltage:

    115V

    230V

    Hertz:

    50

    60

    Amperage:

    5

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy