Apply to be a TradeMaster!
Main product image of Pump Float Switch, VCMA, 5 Amps, 250VAC
Magnifying glass
Hover image to zoom

Pump Float Switch, VCMA, 5 Amps, 250VAC

SKU:
950337
Rating:
(4)
Q&A:
(0)
Pump Float Switch, VCMA, 5 Amps, 250VAC
Magnifying glass
Hover image to zoom
$27.08 each
In Stock
In Stock
Get 3 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250 VAC
Product Highlight: Amperage
5 Amps

Specs

–
Application:

Plumbing

Voltage:

250 VAC

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Pump Float Switch

This was the correct switch and fixed the issue with the pump not working correctly.
Steve
Ionia Michigan
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump Working Again

Easy to install. No instructions needed. Small nuts and bolts require a very small set of pliers or wrench.
Ralewic
Charlottesville, Va
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Usually all you need to fix your pump

This little float switch is exactly what you need to fix your Little Giant condensate pump. If my experience is typical, you should probably buy several as they have about a 2 yr life before they fail and you find condensate on the floor again. Although the part is exactly what you need, the fact that you need to replace it over and over tends to indicate a poor design or build quality.
Mr Fixit
Johnstown, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

It's much better replacing the micro switch rather than buying a new pump. Thanks for the help.
Hugh27
Drums Pa.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy