Apply to be a TradeMaster!
2/5 HP Bronze Circulator Pump for AWN with 1-1/2" Flanges (39 GPM), 100166432

2/5 HP Bronze Circulator Pump for AWN with 1-1/2" Flanges (39 GPM), 100166432

Brand:
Lochinvar
SKU:
100166432
Rating:
(0)
Q&A:
(0)
2/5 HP Bronze Circulator Pump for AWN with 1-1/2" Flanges (39 GPM), 100166432
$2,805.17 each
In Stock
In Stock
Get 1 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
2/5 HP
Product Highlight: Used With
AWN

Description

–
Circ. Pump for Lochinvar ARMOR which is a fully condensing commercial gas water heater that delivers long-lasting life-cycle efficiency surpassing any commercial unit in its class. When you look beyond the numbers, you'll discover the many ways that ARMOR technology is in a class by itself!

ARMOR features advanced Negative Regulation (Neg/Reg) sealed combustion technology, permitting fan speed to constantly adjust the volume of fuel and air entering the burner. This ensures that ARMOR can safely and reliably operate with supply gas pressure as low as 4 inches water column. ARMOR is also equipped with fully modulating combustion with 5:1 turndown. This means ARMOR can fire as low as 20% of maximum input when water heating demand is lowest, and increase the firing rate up to 100% as demand increases. The result is better overall efficiency and less cycling, compared to all other tank-type units which are "on-off," which means they can only fire at 100% of maximum input.

With standard tank-type water heaters, your choices are limited when it comes to matching input with storage capacity to meet "peak demand" delivery requirements. With ARMOR, you can match one or more water heaters with inputs ranging from 150,000 to 800,000 with one or more storage tanks in a wide variety of sizes. Another advantage of the ARMOR "dual component" system is lower replacement costs. Standard tank-type designs require replacement of the entire water heater. With ARMOR, you'll save time and money by only replacing individual components as needed, such as the pump or storage tank.

Features:
  • Up to 98% Efficiency
  • Modulating Burner with 5:1 Turndown
    • Direct-Spark Ignition
    • Low NOx Operation
    • Sealed Combustion
    • Low Gas Pressure Operation
  • Vertical & Horizontal Direct-Vent
    • PVC, CPVC or SS Venting up to 100 Feet
    • PVC/CPVC Sidewall Vent Termination
  • Stainless Steel Heat Exchanger
    • All Welded Construction, Gasketless Design
    • ASME Construction (AW 285-800)
  • Natural to L.P. Conversion Kit
  • All Bronze Circulating Pump
  • On/Off Switch
  • Flow Switch
  • ASME Temperature & Pressure Relief Valve
  • Temperature & Pressure Gauge (AW 500-800)
  • Downstream Test Valves (AW 500-800)
  • Adjustable Leveling Legs
  • Tank Sensor
  • Manual Reset High Limit
  • Condensate Trap
  • Zero Clearances to Combustible Material
  • 5 Year Limited Warranty / 1 Year Parts Warranty (See warranty for details)
SMART SYSTEM Digital Operating Control Features:
  • 2 line, 16 Character Display
  • Dual Level Password Security
  • Built in Cascading Sequencer for up to 8 Water Heaters
  • Building Management System Integration with 0-10 VDC Input
  • Low Water Flow Safety Control & Indication
  • Inlet & Outlet Temperature Sensors & Readout
  • Flue Temperature Sensor
  • Water Heater Pump Control
  • Pump Delay with Freeze Protection
  • Pump Exercise
  • Night Setback
  • Time Clock
  • Service Reminder

Specs

–
Product Type:

Circulator Pump

Used With:

AWN

Horse Power:

2/5

Flange Size:

1-1/2"

Min Flow (GPM):

39

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy