Apply to be a TradeMaster!
645,000 BTU Copper-Fin Boiler (LP)

645,000 BTU Copper-Fin Boiler (LP)

Brand:
Lochinvar
SKU:
CBL0647
Rating:
(0)
Q&A:
(0)
645,000 BTU Copper-Fin Boiler (LP)
$11,675.25 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Fri, Dec 18

Lift Gate

–
This product weighs 108 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane

Description

–

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.


Specifications:

  • 84% Thermal Efficiency  
  • Electronic Temperature Control  
  • Fan Assisted Combustion  
  • Sealed Combustion Chamber  
  • Stainless Steel Burners  
  • Low NOx Operation - Exceeds the most stringent air quality requirements  
  • ASME Copper Finned Tube Heat Exchanger  
  • 160 psi Working Pressure 
  • Gasketless Heat Exchanger Design  
  • High Voltage Terminal Strip 120V/1PH/60Hz  
  • Pump Relay w/Delay  
  • Down Stream Test Valve  
  • Referenced Gas Valves  
  • Loch-Heat Ceramic Tile Combustion Chamber  
  • Hot Surface Ignition  
  • Adjustable High Limit w/Manual Reset   
  • 50 psi ASME Relief Valve  
  • Temperature & Pressure Gauge  
  • Flow Switch  24 Volt Control System  
  • BMS Terminal Strip  
  • Combustion Air Filter  
  • Freeze Protection  
  • 10 Year Limited Warranty on Heat Exchanger

Specs

–
Fuel Type:

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

Copper-Fin II CBL0647 (LP)

Replacement Parts

SKU: CBL0647

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Burner with Comp Fitting, 100135270
100135270
Lochinvar
Combustion Air Fan Assembly, 100137145
100137145
Lochinvar
(1)
Product Image of no image
LOCH-HEAT TILE, REAR HEAD SIDE
100145466
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
LOCH-HEAT TILE, FRONT DOOR
100145619
Sorry, we don't currently sell this item. Request This Item
Heat Tile, 100233575
100233575
Lochinvar
Product Image of no image
LOCH-HEAT TILE, BOTTOM - RIGHT
100145474
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
LOCH-HEAT TILE, BOTTOM - LEFT
100145475
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
LOCH-HEAT TILE, REAR / BACK
100145614
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
INSULATION PAD, TOP
100145703
Sorry, we don't currently sell this item. Request This Item
Jacket, Outer Top, 100151514
100151514
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy