Apply to be a TradeMaster!
Main product image of 745,000 BTU Copper-Fin Boiler (NG)
Magnifying glass
Hover image to zoom
745,000 BTU Copper-Fin Boiler (NG)
Magnifying glass
Hover image to zoom
CBN0747 has been discontinued
Discontinued February 11, 2022
This product was discontinued by the manufacturer.

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Direct Replacement:
745,000 BTU Copper-Fin Boiler (NG)
Brand:
Lochinvar
SKU:CBN0747-M13
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
603450 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1-1/4"
Product Highlight: BTU Input
745000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Copper-Fin® gas-fired boilers are designed to save both space and money. Plus they’re simple to install and service.

Features:
  • 81% Thermal Efficiency
  • Two-Stage Electronic Temperature Control
  • Fits Through a Standard 36" Doorway
  • Advanced Control System with Diagnostic Lights

Specs

–
Fuel Type:

Natural Gas

Inlet Size:

1-1/4"

BTU Input:

745000

BTU Output:

603450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Need help calculating?
Use Our Calculator
Box

Copper-Fin II CBN0747 (NG)

Replacement Parts

SKU: CBN0747

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Product Image of no image
LOCH-HEAT TILE, REAR HEAD SIDE
100145466
Sorry, we don't currently sell this item. Request This Item
Bottom Left Panel Heat Tile, 100145473
100145473
Lochinvar
Product Image of no image
INSULATION PAD, TOP
100145704
Sorry, we don't currently sell this item. Request This Item
Jacket, Outer Front Upper Right, 100151251
100151251
Lochinvar
Jacket, Outer Rear Head, 100151511
100151511
Lochinvar
Product Image of no image
Replacement Part, SKU
100151515
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM