Apply to be a TradeMaster!
Main product image of 745,000 BTU Copper-Fin Boiler (NG)
Magnifying glass
Hover image to zoom

745,000 BTU Copper-Fin Boiler (NG)

Brand:
Lochinvar
SKU:
CBN0747-M13
Rating:
(0)
Q&A:
(0)
745,000 BTU Copper-Fin Boiler (NG)
Magnifying glass
Hover image to zoom
$10,663.05 each
In Stock
In Stock
Get 6 Wed, Oct 7 - Fri, Oct 9
BTU Input: 
745000

MANUALS (2)

Install Instructions

This item replaces: CBN0747

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 550 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
603450 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1-1/4"
Product Highlight: BTU Input
745000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Copper-Fin gas-fired boilers are designed to save both space and money. Plus they're simple to install and service.


Features:

  • 81% Thermal Efficiency
  • Two-Stage Electronic Temperature Control
  • Fits Through a Standard 36" Doorway
  • Advanced Control System with Diagnostic Lights
  • CSD1 compliant

Specs

–
Fuel Type:

Natural Gas

Inlet Size:

1-1/4"

BTU Input:

745000

BTU Output:

603450

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

Copper-Fin II CBN0747 (NG)

Replacement Parts

SKU: CBN0747-M13

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Ignitor Gasket, 100208087
100208087
Lochinvar
Combustion Air Fan Assembly, 100137145
100137145
Lochinvar
(1)
Product Image of no image
Loch-Heat Tile, Rear Head Side
100145466
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Front Door
100145468
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Right, Left, Bottom
100145694
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Rear, Back
100145613
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Insulation Pad, Top
100145702
Sorry, we don't currently sell this item. Request This Item
Jacket, Outer Top, 100151512
100151512
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy