Apply to be a TradeMaster!
Main product image of Cadet Wall Mount Condensing Boiler (112,000 BTU)
Magnifying glass
Hover image to zoom

Cadet Wall Mount Condensing Boiler (112,000 BTU)

Brand:
Lochinvar
SKU:
CDN-120
Rating:
(0)
Q&A:
(0)
Cadet Wall Mount Condensing Boiler (112,000 BTU)
Magnifying glass
Hover image to zoom
CDN-120 has been discontinued
Discontinued December 6, 2018
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: Height (Inches)
26" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

  • 94% AFUE Efficiency
  • Compact Wall Mount Design
  • Modulating Burner
  • Outdoor Reset with Sensor

Specs

–
Fuel Type:

Propane

Natural Gas

Type:

Modulating

BTU (Max):

112000

BTU (Min):

34000

Efficiency:

94%

Air Intake:

3"

DOE Rating:

112000

Water Connection:

2"

Features:

Freeze Protection

Condensing

Wall Mounted

Vent Size:

3"

Vent Type:

Direct Vent

Height (Inches):

26"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Need help calculating?
Use Our Calculator
Box

CDN120

Replacement Parts

SKU: CDN-120

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Kit, Condensate Trap, 100163219
100163219
Lochinvar
Pipe Assembly, Water Outlet - 1”, 100288461
100288461
Lochinvar
Product Image of no image
JACKET, COVER
MSC20223
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM