Apply to be a TradeMaster!
Main product image of 199,000 BTU Noble Fire Tube High Efficiency Boiler, High Altitude (NG)
Magnifying glass
Hover image to zoom

199,000 BTU Noble Fire Tube High Efficiency Boiler, High Altitude (NG)

Brand:
Lochinvar
SKU:
NKB199N-8647
Rating:
(0)
Q&A:
(0)
199,000 BTU Noble Fire Tube High Efficiency Boiler, High Altitude (NG)
Magnifying glass
Hover image to zoom
$4,158.99 each
Backorder
Backorder
Get it Wed, Nov 25 - Tue, Dec 29

Lift Gate

–
This product weighs 140 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
199000 BTUs
Product Highlight: Mount
Wall
Product Highlight: BTU
199000
Product Highlight: Voltage
120v

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Noble is easy to install, set up and service, and promises to deliver the lasting reliability and serviceability the industry has come to expect from a Lochinvar boiler.


Features:

  • 4 Models from 80,000 to 199,000 Btu/Hr
  • 95% AFUE
  • 10:1 Turndown Ratio
  • Universal Vent Connector
  • Features SMART CONTROL Operating Control

Specs

–
BTU Input:

199000

System Type:

Hydronic (Water)

Application:

Heating

Boiler Type:

High Efficiency

Mount:

Wall

Fuel Type:

Natural Gas

BTU:

199000

Efficiency:

95%

Water Connection:

1"

Voltage:

120v

Vent Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

199,000 BTU Noble Fire Tube High Efficiency Boiler, High Altitude (NG)

Replacement Parts

SKU: NKB199N-8647

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Product Image of no image
Jacket, Outer Front Door Assembly
100284105
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Jacket, Outer Left Side
100284103
Sorry, we don't currently sell this item. Request This Item
Combustion Analyzer Port Cover, 100278305
100278305
Lochinvar
Product Image of no image
Jacket, Outer Top - Right
100318329
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Jacket, Outer Right Side
100284101
Sorry, we don't currently sell this item. Request This Item
Kit, Display Bezel w/ Clips, 100275609
100275609
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy