Apply to be a TradeMaster!
Main product image of 200 Gallon Round Jacketed Glass Lined Tank, Vertical, ASME (150 psi)
Magnifying glass
Hover image to zoom

200 Gallon Round Jacketed Glass Lined Tank, Vertical, ASME (150 psi)

Brand:
Lochinvar
SKU:
RJA200
Rating:
(0)
Q&A:
(0)
200 Gallon Round Jacketed Glass Lined Tank, Vertical, ASME (150 psi)
Magnifying glass
Hover image to zoom
$7,170.67 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 634 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
200 Gallons
Product Highlight: Diameter (Inches)
32" Diameter
Product Highlight: Warranty
5 Year Limited (Tank), 1 Year (Parts) Warranty

Description

–
Lochinvar’s glass lined, jacketed and insulated storage tanks have been specifically engineered and constructed to provide a high volume supply of hot water at a constant outlet temperature. The unique Lock-Temp baffle design is so effective that 80% of the storage volume can be utilized at the stored water temperature, regardless of the rate of outlet water flow.

Features:
  • Energy Saving Performance
  • Lock-Temp Baffle
  • Magnesium Anode
  • Standard Durable Fused Glass Lining
  • Five-Year Limited Warranty

Specs

–
Product Type:

Storage Tank

Capacity (Gallons):

200

Diameter (Inches):

32"

Weight (lbs):

634 lbs

Warranty:

5 Year Limited (Tank), 1 Year (Parts)

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy