Apply to be a TradeMaster!
Main product image of 80 Gallon Round Jacketed Glass Lined Tank, Vertical (150 psi)
Magnifying glass
Hover image to zoom

80 Gallon Round Jacketed Glass Lined Tank, Vertical (150 psi)

Brand:
Lochinvar
SKU:
RJS080M
Rating:
(3)
Q&A:
(0)
80 Gallon Round Jacketed Glass Lined Tank, Vertical (150 psi)
Magnifying glass
Hover image to zoom
$2,382.66 each
In Stock
In Stock
Get 5 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 230 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
80 Gallons

Description

–
Lochinvar Lock-Temp Tanks have been specifically designed and engineered to provide a high volume supply of hot water at a constant outlet temperature. The unique Lock-Temp baffle chamber design is so efficient that, regardless of the rate of hot water flow, 80% of the stored volume of hot water can be drawn from the storage tank without a drop in the pre-set outlet temperature.

Since 1/3 less hot water storage is required with Lock-Temp Storage Tanks than with ordinary storage tanks, there are several important economic features to consider: Lower Standby Losses, Smaller Footprint Required, Lower Installed Cost, Reduced Water Heater Operation Cost

Features:
  • Energy Saving Performance
  • Five-Year Limited Warranty
  • Lock-Temp Baffle
  • Magnesium Anode
  • Manway
  • Galvanized Jacket

Specs

–
Capacity (Gallons):

80

Weight (lbs):

240 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent service

Commercial multi unit complex
Apartmentsllc
USA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use SupplyHouse.com again!

Thumbs up to the customer service dept. First tank to be delivered was damaged from shipping. Customer service jumped right on it and had the replacement here in a timely fashion.
Chuck
Indiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT SERVICE

After three (3) damaged Tanks from a competitor, SupplyHouse.com came through without an issue. They took the time to hear and understand my situation and worked with me throughout the entire process to ensure the safe delivery of this tank. I had received three (3) tanks from a competitor previously, each one more damaged as they arrived. BUT, SupplyHouse came through...I will ALWAYS order from them from now on.....
Joe Car Wash
Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy