Apply to be a TradeMaster!
Main product image of 119 Gallon Round Jacketed Glass Lined Tank, Vertical (160 psi)
Magnifying glass
Hover image to zoom

119 Gallon Round Jacketed Glass Lined Tank, Vertical (160 psi)

Brand:
Lochinvar
SKU:
RJS120M
Rating:
(0)
Q&A:
(0)
119 Gallon Round Jacketed Glass Lined Tank, Vertical (160 psi)
Magnifying glass
Hover image to zoom
$2,396.97 each
In Stock
In Stock
Get 7 Fri, Oct 9 - Tue, Oct 13

Lift Gate

–
This product weighs 377.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
119 Gallons
Product Highlight: Diameter (Inches)
29-1/2" Diameter
Product Highlight: Warranty
5 Year Limited (Tank), 1 Year (Parts) Warranty

Description

–
Lochinvar’s glass lined, jacketed and insulated storage tanks have been specifically engineered and constructed to provide a high volume supply of hot water at a constant outlet temperature. The unique Lock-Temp baffle design is so effective that 80% of the storage volume can be utilized at the stored water temperature, regardless of the rate of outlet water flow.

Features:
  • Energy Saving Performance
  • Lock-Temp Baffle
  • Magnesium Anode
  • Standard Durable Fused Glass Lining
  • Five-Year Limited Warranty

Specs

–
Product Type:

Storage Tank

Capacity (Gallons):

119

Diameter (Inches):

29-1/2"

Warranty:

5 Year Limited (Tank), 1 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy