Shop Limited Time Deals
Main product image of 93 Gallon - 150,000 BTU Shield Commercial Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom

93 Gallon - 150,000 BTU Shield Commercial Water Heater (Nat Gas)

Brand:
Lochinvar
SKU:
SNR150-100
Rating:
(0)
Q&A:
(0)
93 Gallon - 150,000 BTU Shield Commercial Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
SNR150-100 has been discontinued
Discontinued August 4, 2014
This product was discontinued by the manufacturer.
Direct Replacement:
90 Gallon - 150,000 BTU Shield Commercial Water Heater (Nat Gas)
Brand:
Lochinvar
SKU:SWR150N
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
93 Gallons
Product Highlight: Vent Type
IV/PVC
Product Highlight: BTU Input
150000 BTUs
Product Highlight: Width (Inches)
28" Width
Product Highlight: Warranty
3 Year Limited (Tank), 1 Year (Parts) Warranty

Description

The SHIELD commercial water heater delivers best-in-class innovation from Lochinvar. It operates at 96% thermal efficiency, and provides a 100% effective defense against a water heater's worst enemy - lime scale buildup inside the tank.

Lime scale buildup insulates the water from the heat source, decreasing thermal efficiency, which increases operating costs. Additionally, the rate of scaling increases with temperature and usage. Just a ¼" of lime scale buildup will cause increased fuel consumption and raise operating costs as much as 25%. Lime scale buildup also requires periodic acid washes in the tank that will simply result in a shorter useful life of the equipment. Because SHIELD has no flue tubes inside the tank, the impact of lime scale is eliminated, ensuring high efficiency and low operating costs throughout its life cycle.

SHIELD uses the industry's most advanced stainless steel heat transfer system. Sealed combustion technology delivers a quiet and environmentally friendly supply of heat to the system. Plus, with drawdown capacity as much as 15% higher than typical tank-type heaters, you get more usable hot water than any other competing models. The result is quiet, long-lasting green performance - life cycle efficiency that keeps saving money, year after year.

Features:
  • Modulating Burner with 5:1 Turndown
  • Operates at Temperatures up to 180 deg F for Sanitizing Applications
  • Stainless Steel Heat Exchanger
  • Zero Clearances to Combustible Material
  • PVC, CPVC and Stainless Steel Venting up to 100 Equivalent Feet
  • Direct-Vent Sealed Combustion
  • Brass Drain Valve
  • Rooftop and Sidewall Venting
  • Sidewall Vent Terminal
  • Room Air Venting up to 100 Equiv. Feet
  • Advanced Electronic Control, with:
    • 2-Line, 16-Character LCD Display
    • Time Clock
    • Night Setback
    • Alarm Contacts
    • Runtime Contacts
    • Manual Reset High Limit
    • 3 Temperature Sensors
    • Flue Temperature Sensor
  • Low-NOx Operation
  • Low Gas Pressure Operation
  • Direct-Spark Ignition
  • Certified for Installation on Combustible Floors
  • ASME Temperature and Pressure Relief Valve
  • 8-Foot Power Cord
  • 3-Year Limited Warranty, 1-Year Parts Warranty

Specs

Capacity (Gallons):

93

BTU Input:

150000

Fuel Type:

Natural Gas

GPH @ 100 Deg F Rise:

175

ASME:

No

Water Connection:

1-1/2"

Gas Connection:

1/2"

Vent Size:

3"

Weight (lbs):

620 lbs

Width (Inches):

28"

Warranty:

3 Year Limited (Tank), 1 Year (Parts)

Max Pressure (PSI):

150

Vent Type:

IV/PVC

Construction:

Glass-Lined Steel Tank

Efficiency:

96%

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm