The SHIELD commercial water heater features an advanced water heating system beautifully packaged for the smallest possible
footprint. The SHIELD is available in ten models in standard and ASME construction. All utility connections are located at the top of
the appliance to reduce equipment room footprint and increase installation flexibility. The SMART CONTROL offers a bright, clear
LCD display with soft-key buttons and a wide variety of advanced control functions. A large removable pump access panel on the
left side as well as control and heat exchanger access in the front make serviceability a snap.
Features:
| Capacity (Gallons): | 90 |
|---|---|
| Weight (lbs): | 625 lbs |
| Water Connection: | 1-1/2" |
| Diameter (Inches): | 28" |
| GPH @ 100 Deg F Rise: | 175 |
| Warranty: | 3 Year Limited (Tank), 1 Year (Parts) |
| Fuel Type: | Natural Gas |
| ASME: | No |
| Vent Size: | 3" |
| Gas Connection: | 1/2" |
| BTU Input: | 150000 |
| Height (Inches): | 79.5" |