Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heaters
Indirect Water Heater Parts and Accessories
Aquastat Control for Lochinvar Squire SSS Model Indirect Water Heaters
Brand:
Lochinvar
SKU:
TST1085
Rating:
(0)
Q&A:
(0)
Hover image to zoom
TST1085 has been discontinued
Discontinued March 14, 2018
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (1)
Install Instructions
Install Instructions
This item replaces:
TST-1085
Direct Replacement:
Aquastat Control for Lochinvar Squire SSS Model Indirect Water Heaters
Brand:
Lochinvar
SKU:
100170457
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
SPST, Contacts Break on Temp Rise
5° to 30°F
Description
–
Aquastat Control for Lochinvar Squire Indirect Water Heaters (Honeywell L4006A2211)
Features
Totally enclosed Micro Switch snap-acting switches operate on temperature rise to setpoint.
Visible control point scale and external adjustment screw permit easy setting.
Horizontal or vertical insertion of the sensing element.
Direct or well immersion of the sensing element.
Works with
SSS031
SSS041
SSS051
SSS081
SSS119
Hide Description
Specs
–
Application:
High Limit
Low Limit
Capillary Length:
3"
Switch Action:
SPST
Contacts Break on Temp Rise
Operating Temp Range:
40° to 180°F
Differential:
5° to 30°F
Product Type:
Aquastat
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video