Apply to be a TradeMaster!
Main product image of Ballast Retrofit Kit by C-Flex: T5, 4FT, 1-Lamp (Single Kit), 3500K, 3-Wire Driver, 1% Dimming
Magnifying glass
Hover image to zoom

Ballast Retrofit Kit by C-Flex: T5, 4FT, 1-Lamp (Single Kit), 3500K, 3-Wire Driver, 1% Dimming

Brand:
Lutron
SKU:
3LD4T5-1M35-1
Rating:
(0)
Q&A:
(0)
Ballast Retrofit Kit by C-Flex: T5, 4FT, 1-Lamp (Single Kit), 3500K, 3-Wire Driver, 1% Dimming
Magnifying glass
Hover image to zoom
$266.97 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Lutron Ballast Retrofit Kit by C-Flex: T5, 4FT, 1-Lamp (Single Kit), 3500K, 3-Wire Driver, 1% Dimming, 3LD4T5-1M35-1
  • Lutron Online Policy - PUBLIC
  • Lutron Ballast Retrofit Kits by C-Flex simplify design and reduce installation steps. No new wiring is necessary and there is no need to open the ceiling - just use the existing control system hardware without any complicated special programming. Order one model number, and installation is a simple 1:1 replacement of lamps and ballasts without needing permits. Start with a small pilot project and upgrade spaces over time. Kits include LED lamps and drivers pretested for compatibility and performance. LEDs are the design standard in commercial buildings, as replacing fluorescent lamps and ballasts gets difficult, Lutron Ballast Retrofit kits by C-Flex make upgrades easy. LEDs offer significant advantages over fluorescents because they contain no mercury, have a longer lamp life, enhanced energy and cost savings, as well as a higher performance. Multiple options available for all popular fluorescent lamp types and fixture configurations such as, T8, T5, T5HO,and CFL lamp types.
  • Single, 1-lamp kit
  • 1-Lamp Kit includes: (1) Lutron LED driver, (1) C-Flex LED lamp, connectors, labels, and instructions - UL Listed and pretested
  • T5, 4 ft, 1-lamp, 3-Wire control
  • 3500K Lamp Color Temperature; 80+ CRI
  • Fits existing fixtures with T5 lamp base
  • 1% Dimming
  • Drop-in replacement of Lutron dimming ballast and lamp(s): LED Drivers have same form factor and wiring locations as existing ballasts; No rewiring or control changes necessary
  • Compatible with Lutron Hi-lume (3-Wire) control; No Addressing or programming required.
  • New 5 Year warranty on the driver and LEDs
  • Contains no mercury
  • Lutron Ballast Retrofit Kit by C-Flex: T5, 4FT, 1-Lamp (Single Kit), 3500K, 3-Wire Driver, 1% Dimming, 3LD4T5-1M35-1
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy