| Color: | Gray |
|---|---|
| Wire Type: | Networking/Low Voltage Cable |
| Cable Type: | Non-Plenum |
| Product Type: | Dimmer Switches |
| Conductors: | 2 |
| AWG: | 16 |
| Length (Feet): | 1000' |
| Amperage: | 6 |
| Operating Voltage: | 300V RMS - CL3R Max 600V RMS - AWM Style 20811 Max |
| Continuous Draw: | 13A at 25°C Max |
| DC Resistance: | 4 Ohm/1000ft at 20°C |
| Temperature Rating: | -20° to 105°C |
| Diameter (Inches): | 0.3" |
| Bending Radius: | 1-3/4" Min |
| Material: | PVC |
| Standards Met: | UL 1666 Vertical Shaft ROHS UL Type CL3R AWM Style 20811 |