| Conductors: | 5 |
|---|---|
| Length (Feet): | 1000' |
| Cable Type: | Non-Plenum |
| Product Type: | Cable |
| Color: | White |
| AWG: | 22 |
| Wire Type: | Networking/Low Voltage Cable |
| Operating Voltage: | 300V RMS - CL3R Max |
| Continuous Draw: | 13A at 25°C Max |
| DC Resistance: | 4 Ohm/1000ft at 20°C |
| Temperature Rating: | -20° to 105°C |
| Diameter (Inches): | 0.33" |
| Bending Radius: | 1-5/8" Min |
| Material: | PVC |
| Standards Met: | ROHS NFPA 262 AWM Style 20811 UL Type CL3R UL 1666 Vertical Shaft |