| Wire Type: | Networking/Low Voltage Cable |
|---|---|
| Amperage: | 6 |
| Operating Voltage: | 300V RMS - CL3R Max |
| Continuous Draw: | 13A at 25°C Max |
| DC Resistance: | 4 Ohm/1000ft at 20°C |
| Temperature Rating: | -70° to 200°C |
| Diameter (Inches): | 0.172" |
| Bending Radius: | 1-3/4" Min |
| Color: | Clear Jacket |
| Material: | FEP |
| Standards Met: | NFPA 262 UL Type CL3R ROHS |