The Day Savers – A National Tradesmen Day Contest
Main product image of Ecosystem Five Conductor Plenum Sensor Cable (1000 ft.)
Magnifying glass
Hover image to zoom

Ecosystem Five Conductor Plenum Sensor Cable (1000 ft.)

Brand:
Lutron
SKU:
C-PCBL-522S-CL-1
Rating:
(0)
Q&A:
(0)
Ecosystem Five Conductor Plenum Sensor Cable (1000 ft.)
Magnifying glass
Hover image to zoom
$2,619.45 each
Out of Stock
Out of Stock
Get it Tue, Sep 15 - Tue, Sep 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
0.136" Diameter
Product Highlight: Color
Clear Jacket
Product Highlight: Material
FEP
Product Highlight: Standards Met
ROHS, NFPA 262, UL Type CL3R Standards Met

Description



Features:
  • Internal conductors match EcoSystem device terminal and lead color scheme.
  • Each conductor sized for direct connection to EcoSystem ballast and module terminals.
  • Three types of EcoSystem bus cable: Non-plenum bus cable (CL3R), for Class 2 applications -Non-plenum bus cable (TC), for Class 1 applications - Plenum bus cable (CL3P) for plenum Class 2 applications
  • Two types of EcoSystem Class 2 sensor cable: - Non-plenum sensor cable (CL3) - Plenum sensor cable (CL3P)
  • All plenum cable is rated to a maximum of 300V.
  • Each offering is spooled to 1000 ft (305 m) and based upon industry standards of +/- 10% on all shipments.
  • Plenum rated sensor cable, CL2P for Class 2 applications. Internal conductors match EcoSystem device terminal and lead color scheme. Each conductor sized for direct connection to EcoSystem ballast and module terminals. Available in 1000 ft (304 m) +/- 10 percent spool. Rated to a maximum of 300 V.

Specs

Operating Voltage:

300V RMS - CL3R Max

Continuous Draw:

4A at 25°C Max

DC Resistance:

16 Ohm/1000ft at 20°C

Temperature Rating:

-70° to 200°C

Diameter (Inches):

0.136"

Bending Radius:

1-3/8" Min

Color:

Clear Jacket

Material:

FEP

Standards Met:

ROHS

NFPA 262

UL Type CL3R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy