Apply to be a TradeMaster!
Main product image of EcoSystem Switching Power Module for Non-Dim Loads, 16A, 100-277V, C5-XPJ-16A
Magnifying glass
Hover image to zoom

EcoSystem Switching Power Module for Non-Dim Loads, 16A, 100-277V, C5-XPJ-16A

Brand:
Lutron
SKU:
C5-XPJ-16A
Rating:
(0)
Q&A:
(0)
EcoSystem Switching Power Module for Non-Dim Loads, 16A, 100-277V, C5-XPJ-16A
Magnifying glass
Hover image to zoom
$385.76 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6 Amps

Description

–


Features:
  • Capable of switching 16A of high in-rush lighting load (LED, magnetic fluorescent ballast, electronic fluorescent ballast, incandescent, magnetic low voltage, electronic low-voltage, neon / cold cathode and motor loads)
  • Provides 20V power for and responds to one occupant sensor, one EcoSystem daylight sensor, and one EcoSystem personal control input (infrared receiver or wallstation)
  • Communicates status and sensor levels over the EcoSystem Bus
  • Universal voltage input: 100 to 277V, 50/60Hz
  • Non-volatile (EEPROM) memory stores specific system information for 10 years from power down to power restored
  • Capable of switching 16 A of high in-rush lighting load (LED, magnetic fluorescent ballast, electronic fluorescent ballast, incandescent, magnetic low-voltage, electronic low-voltage, neon/cold cathode and motor loads)

Specs

–
Amperage:

6