Apply to be a TradeMaster!
Main product image of EcoSystem 10% 3-Wire and EcoSystem Link T5 Linear 2 lamps, ballast 1.00, J-can 14W/120/277V
Magnifying glass
Hover image to zoom

EcoSystem 10% 3-Wire and EcoSystem Link T5 Linear 2 lamps, ballast 1.00, J-can 14W/120/277V

Brand:
Lutron
SKU:
EC5T514JUNV2
Rating:
(0)
Q&A:
(0)
EcoSystem 10% 3-Wire and EcoSystem Link T5 Linear 2 lamps, ballast 1.00, J-can 14W/120/277V
Magnifying glass
Hover image to zoom
$312.79 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V

Description

–


Features:
  • Continuous, flicker-free dimming from 100% to 10%
  • Integral sensor connection provides power for and responds to one occupancy sensor, one photo sensor, and one personal control input (infrared receiver or wallstation)
  • Communicates status and sensor inputs over the EcoSystem digital link
  • Programmed rapid start design ensures full rated lamp life while dimming and cycling
  • Lamps turn on to any dimmed level without flashing to full brightness
  • Low harmonic distortion throughout the entire dimming range
  • Frequency of operation ensures that ballast does not interfere with infrared devices
  • End-of-lamp-life protection circuitry ensures safe operation throughout entire lamp life
  • Non-volatile memory restores all ballast settings after power failure
  • Ballasts maintain consistent light output for linear lamp lengths (e.g., 4 ft [1.5 m], 3 ft [1 m], 2 ft [0.5 m] have same relative output)

Specs

–
Voltage:

120-277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy