Apply to be a TradeMaster!
Main product image of Hi-Lume 0.1% Voltage Driver, EcoSystem or 3-Wire, 24 V, Flicker Free Dimming, L3D0-96W24V-U
Magnifying glass
Hover image to zoom

Hi-Lume 0.1% Voltage Driver, EcoSystem or 3-Wire, 24 V, Flicker Free Dimming, L3D0-96W24V-U

Brand:
Lutron
SKU:
L3D0-96W24V-U
Rating:
(0)
Q&A:
(0)
Hi-Lume 0.1% Voltage Driver, EcoSystem or 3-Wire, 24 V, Flicker Free Dimming, L3D0-96W24V-U
Magnifying glass
Hover image to zoom
$235.76 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
High-performance LED driver capable of controlling up to 96 W of 24 VDC constant voltage loads. This driver provides smooth and continuous flicker-free dimming from 100 to 0.1 % low-end. Ideal for use with strip lighting in applications such as coves, under or over cabinet lighting and pathway lighting. UL listed with an integrated wiring compartment that can be mounted up to 150 ft (45 m) away from the load. Soft-on Fade-to-Black operation for EcoSystem controls: fades smoothly between 0 and .1% when turned on and off for an incandescent like experience. PWM dimming meets IEEE1789 over the entire dimming range. Field Adjustment Knob offers customer low-end light output tuning for better fixture-to-fixture matching. Guaranteed dimming performance when used with Lutron controls: Homeworks, Energi Savr Node units and GRAFIK Eye QS with EcoSystem controls, PowPak with EcoSystem dimming modules and wireless fixture controls, and Quantum systems allowing for integrations into a planned or existing EcoSystem lighting control solution. Lutron 3-wire controls and interfaces.

Features:
  • High-performance LED driver capable of controlling up to 96 W of 24 VDC constant voltage loads. This driver provides smooth and continuous flicker-free dimming from 100 to 0.1 % low-end. Ideal for use with strip lighting in applications such as coves, under or over cabinet lighting and pathway lighting. UL listed with an integrated wiring compartment that can be mounted up to 150 ft (45 m) away from the load. Soft-on Fade-to-Black operation for EcoSystem controls: fades smoothly between 0 and .1% when turned on and off for an incandescent like experience. PWM dimming meets IEEE1789 over the entire dimming range. Field Adjustment Knob offers customer low-end light output tuning for better fixture-to-fixture matching. Guaranteed dimming performance when used with Lutron controls: Homeworks, Energi Savr Node units and GRAFIK Eye QS with EcoSystem controls, PowPak with EcoSystem dimming modules and wireless fixture controls, and Quantum systems allowing for integrations into a planned or existing EcoSystem lighting control solution. Lutron 3-wire controls and interfaces.<

Specs

–
Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy