Apply to be a TradeMaster!
Main product image of Caseta Smart Wireless Repeater/Range Extender, Works with Smart Hub, Expands RF Coverage to 60ft, No Ethernet Cable Required, PD-REP-WH, White
Magnifying glass
Hover image to zoom

Caseta Smart Wireless Repeater/Range Extender, Works with Smart Hub, Expands RF Coverage to 60ft, No Ethernet Cable Required, PD-REP-WH, White

Brand:
Lutron
SKU:
PD-REP-WH
Rating:
(0)
Q&A:
(0)
Caseta Smart Wireless Repeater/Range Extender, Works with Smart Hub, Expands RF Coverage to 60ft, No Ethernet Cable Required, PD-REP-WH, White
Magnifying glass
Hover image to zoom
$85.18 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Grade
Residential

Description

–

Note: This part requires L-BDG2-WH-Caseta Smart Hub - Unlocks the Full Power of Caseta Systems via the Lutron App.


With the Caseta Smart Wireless Repeater by Lutron, you can now extend the range of your Caseta system up to 60 ft. Use the included power adapter to plug the repeater into an outlet within 60 ft. of your Caseta smart hub in room where coverage can be problematic - no extra ethernet connection required. This is ideal for homes that need extra range due to unique layouts, smart hubs that are not centrally located, or dense, concrete, or cement walls.


Features:

  • Expands RF range. Easily adds to an existing system through the Caseta App1 or system software . Can add one wireless repeater per system. Works with Caseta Wireless systems only
  • Lutron Caseta Smart Wireless Repeater/Range Extender, White
  • Expand the range of your Caseta system up to 60 ft., smart bridge (L-BDG2-WH) required
  • Perfect for homes that need extra range due to unique home layouts, Caseta bridges being in non-central locations, unusually dense walls, etc.
  • Use the included power adapter to plug the repeater into an outlet within 60 ft. of the Caseta smart bridge, no separate ethernet connection needed
  • Included: 1 Caseta repeater

Specs

–
Color:

White

Grade:

Residential

Application:

Lighting Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy