Apply to be a TradeMaster!
Main product image of 2-Button Pico Smart Remote, with Appliance Icons, PJ2-2B-GWG-L02, White/Gray
Magnifying glass
Hover image to zoom

2-Button Pico Smart Remote, with Appliance Icons, PJ2-2B-GWG-L02, White/Gray

Brand:
Lutron
SKU:
PJ2-2B-GWG-L02
Rating:
(0)
Q&A:
(0)
2-Button Pico Smart Remote, with Appliance Icons, PJ2-2B-GWG-L02, White/Gray
Magnifying glass
Hover image to zoom
$48.07 each
In Stock
In Stock
Get 10 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss

Description

–
Lutron Pico Smart Remotes are a convenient way to provide wireless control for devices within Lutron Residential systems such as: Caseta Wireless, RA 2 Select, RadioRA 3 and HomeWorks; as well as Commercial systems like Lutron's Vive Wireless. This 2-button Pico features pre-engraved appliance icons and can turn any general appliance load On/Off from anywhere in the room. These remotes are battery operated (CR2032 included) and have a 10-year battery life. You can use the Pico as a handheld remote, mount it on a wall or attach it to a tabletop pedestal (Accessories sold separately). You can also use this remote control to turn on the general appliance from the safety of your car as you arrive home. Pico remotes utilize Lutron's proprietary and highly reliable Clear Connect: Type A RF Technology which provide control of blinds, appliances, or lighting devices within a range of 30 ft (9 m) through walls and 60 ft (18 m) direct line-of-sight.

Features:
  • Includes (1) Pico Remote control; Gloss Finish
  • Features 2 buttons (On, Off) with pre-engraved appliance icons
  • Use as handheld remote, attach to a tabletop pedestal (L-PED1 WH), or mount any surface with the Pico wall box adapter (PICO-WBX-ADAPT), or car visor (PICO-CARVISOR-CL); Accessories sold separately
  • Fits within a standard designer wall plate opening (CW-1-xx) and can mount to any surface (use PICO-WBX-ADAPT) without cutting holes or running wire
  • Utilizes Lutron's proprietary and highly reliable Clear Connect: Type A, RF Technology
  • Remote has 10-year battery life (CR2032 battery included)
  • Provides control of blinds, appliances, or lighting devices within a range of 30 ft (9 m) through walls and 60 ft (18 m) direct line-of-sight
  • Multiple engraving options available
  • Available in five (5) gloss and three (3) satin textured finishes
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

–
Color:

White

Finish:

Gloss

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy