Apply to be a TradeMaster!
Main product image of Pico Smart Remote for Fan Control, 3-Button Raise/Lower with Preset Button, White
Magnifying glass
Hover image to zoom

Pico Smart Remote for Fan Control, 3-Button Raise/Lower with Preset Button, White

Brand:
Lutron
SKU:
PJ2-3BRL-GWH-F01
Rating:
(0)
Q&A:
(0)
Pico Smart Remote for Fan Control, 3-Button Raise/Lower with Preset Button, White
Magnifying glass
Hover image to zoom
$38.70 each
In Stock
In Stock
Get 250 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Gloss
Product Highlight: Color
White

Description

–
Lutron Pico Smart Remotes for Fan Speed are a convenient way to provide control for Lutron Caseta Wireless or RadioRA 2 Select fan controls. Use the Pico remote to turn your ceiling fan On/Off or adjust the fan speed to one of four comfortable speeds. Save your preferred ceiling fan speed with the "favorite" button in the center of the remote for added convenience. The Fan Pico remote is versatile and can be used as a hand-held remote, on a table-top pedestal or mounted on the wall adding a point of control where you need one most. Use within a range of 30 ft (9 m) through walls and 60 ft (18 m) line-of-sight.

Features:
  • Includes: (1) Fan speed Pico Remote; fan speed control and accessories sold separately
  • Features 3 buttons with Raise/Lower and Preset, with pre-engraved fan icons; Gloss Finish
  • Use wirelessly as a handheld remote, mount on a tabletop pedestal (L-PED1-WH) or attach to the wall with a bracket (PICO-WBX-ADAPT)
  • Fits within a standard designer wall plate opening (CW-1-xx) and can mount to any surface (use PICO-WBX-ADAPT) without cutting holes or running wire
  • Utilizes Lutron's proprietary and highly reliable Clear Connect: Type A, RF Technology
  • Remote has 10-year battery life (CR2032 battery included)
  • Provides control of fan control devices within a range of 30 ft (9 m) through walls and 60 ft (18 m) line-of-sight
  • Available in (4) gloss and three (3) satin textured finishes
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)
  • Flexible and easy to use device that allows the user to control Lutron load-control devices from anywhere in the space. Battery-operated control requires no external power or communication wiring. Provides control for Energi Savr Node, Quantum and myRoom systems via a QS sensor module, and Caseta Wireless, Vive, GRAFIK Eye QS, Homeworks, Radio RA2 and Maestro Wireless systems directly. 10 year battery life (one CR2032 battery included). 3-button with raise/lower. On, Off, Raise/Lower and Preset. Lights icon labeling. 434 MHz

Specs

–
Finish:

Gloss

Color:

White

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy