Apply to be a TradeMaster!
Main product image of Pico Smart Remote for Audio, Works with Sonos, with Audio Icons, PJ2-3BRL-TBI-A02, Biscuit
Magnifying glass
Hover image to zoom

Pico Smart Remote for Audio, Works with Sonos, with Audio Icons, PJ2-3BRL-TBI-A02, Biscuit

Brand:
Lutron
SKU:
PJ2-3BRL-TBI-A02
Rating:
(0)
Q&A:
(0)
Pico Smart Remote for Audio, Works with Sonos, with Audio Icons, PJ2-3BRL-TBI-A02, Biscuit
Magnifying glass
Hover image to zoom
$61.81 each
In Stock
In Stock
Get 4 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Biscuit
Product Highlight: Finish
Satin

Description

–
Lutron Pico Smart Remotes are a convenient way to provide control for SONOS Sound systems integrated with Lutron Caseta Wireless, RadioRA 2 Select, RadioRA 3, or HomeWorks Systems. This 3-button with raise/lower Pico Remote for audio, provides quick and convenient control of your music. Play, pause, skip tracks, cycle through Sonos favorites, and adjust volume- all at the touch of a button. Use anywhere within 30 ft of a Lutron Smart Hub/Repeater/Processor. Includes (1) White Pico Remote for Audio; accessories sold separately. Lutron Caseta Smart Hub (L-BDG2-WH), RA 2 Select Main Repeater (RR-SEL-REP2-BL), RA 3 Processor (RR-PROC3-WH), or a HomeWorks Processor is required for use with the SONOS Home Sound System.

Features:
  • Includes (1) Pico remote for audio control; Satin finish
  • Features 3 buttons with Raise/Lower and Preset, with pre-engraved audio icons
  • Features audio buttons for play/pause, skip track, "cycle favorites", as well as raise/lower volume
  • Use on one speaker for volume control; works with a group of speakers for on/off control
  • Lutron Caseta Smart Hub, RA2 Select Main Repeater, RadioRa3 Processor, or HomeWorks Processor is required for use with SONOS system; Sonos wireless speaker(s) required
  • Program Sonos rooms to the Pico Remote through the Lutron App (Lutron system required)
  • Remote has 10-year battery life (CR2032 battery included)
  • Adjust and control SONOS sound system music from anywhere in your home (Must be located within 30ft of Lutron Smart Hub/Repeater/Processor)
  • Use wirelessly as a handheld remote, mount on a tabletop pedestal (L-PED1-WH) or attach to the wall with a bracket (PICO-WBX-ADAPT)
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

–
Color:

Biscuit

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy